SANDVIK 419-066Q22-14H MILLCUTTER SIDE&FACEMILLS 6449363
Face milling cutter CoroMill® 419
See technical informationReferences
Sandvik Coromant:419-066Q22-14H
Rubix:317A8540
Manufacturer :6449363



Product details : SANDVIK 419-066Q22-14H MILLCUTTER SIDE&FACEMILLS 6449363
Face milling cutter CoroMill® 419
Technical specifications
Attributes
| Diameter | 66 mm |
|---|---|
| Z | 6 mm |
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -metric: 22 |
Show UNSPSC/ECL@SS
£ 867.03 excl. VAT
/ Each
£ 1,040.44 incl. VAT
- Usually arrives within 14 working days
