KTR 950651000201 POLY NORM 65 NBR 78SH ELEMENT
Fail-Safe Shaft Coupling
See technical informationSee documentsReferences
KTR:POLY-NORM 65 AR NBR 78 SH
Rubix:399A4176
Manufacturer :950651000201

Documents
Product details : KTR 950651000201 POLY NORM 65 NBR 78SH ELEMENT
The torsionally flexible, fail-safe shaft coupling POLY-NORM AR is a compact two-part shaft coupling for torsional vibration-damping power transmission. The hubs made of cast iron identical in design make the standard version POLY-NORM AR specifically low-priced. For mounting the shaft coupling the hubs are simply pushed onto the shafts and fastened axially by means of setscrews.
Strengths
•Two-part shaft coupling (pump coupling) for torsional vibration-damping power transmission
Low-priced standard version
Axial plug-in, easy assembly
Maintenance-free
Compact, short shaft distance dimension
Axial fastening of hub by setscrew
Low-priced standard version
Axial plug-in, easy assembly
Maintenance-free
Compact, short shaft distance dimension
Axial fastening of hub by setscrew
Applications
POLY-NORM shaft couplings are used in almost all fields of mechanical engineering, here mainly in the pump industry (pump coupling).
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Size | 65 |
| Shore A Hardness | 78 Shore |
| Material | perbunan |
Show UNSPSC/ECL@SS
£ 42.42 excl. VAT
/ Each
£ 50.90 incl. VAT
- Usually arrives within 14 working days
