HRC SHAFT COUPLING SPIDER TYPE 150F TAPER BORE HUB 2012 BUSH SIZE
Hub for flexible coupling
See technical informationReferences
Fenner:HRC150F-FEN
Rubix:406A1229
Manufacturer :045R0002



Product details : HRC SHAFT COUPLING SPIDER TYPE 150F TAPER BORE HUB 2012 BUSH SIZE
HRC semi-elastic flexible couplings are designed for general purpose use particulary on machinery driven from standard IEC electric motors, due to the interacting dog design the shaft connection is fail safe.
HRC Elastomeric coupling - hub size 150 - type F with tapered bore for Taper Lock 2012
Technical specifications
Attributes
| Size | 150 |
|---|---|
| Shore A Hardness | 80 Shore |
| Material | grey cast iron (gg) |
| Max. temperature | 100 °C |
| Weight | 7.11 kg |
| Min. temperature | -40 °C |
| Colour | black |
| Outer diameter | 150 mm |
| Type | hrc shaft coupling spider type 150f taper bore hub 2012 bush size |
Show UNSPSC/ECL@SS
£ 27.63 excl. VAT
/ Each
£ 33.16 incl. VAT
- Delivery usually within ( 2 ) days
