FESTO 532218 PLUG FBS-SUB-9-BU-IB-B
FBS-SUB Valve Terminal Connectors
See technical informationSee documentsReferences
Festo:FBS-SUB-9-BU-IB-B
Rubix:107A5731
Manufacturer :532218
EAN:4052568086053

Documents
Product details : FESTO 532218 PLUG FBS-SUB-9-BU-IB-B
Plug FBS-SUB-9-BU-IB-B For Interbus Width=20 mm, Height=62 mm, Length=61 mm, Permissible cable diameter=5 - 10 mm, Fieldbus interface=1x 5 spring-loaded terminals
Technical specifications
Attributes
| Logistic Weight | 81,4 g |
|---|---|
| Type | fbs-sub |
Show UNSPSC/ECL@SS
£ 87.23 excl. VAT
/ Each
£ 104.68 incl. VAT
- Delivery usually within ( 6 ) days