FESTO 161102 MANIFOLD SUB-BASE NAW-1/4-01-VDMA


NAW Sub-base

References
festo:NAW-1/4-01-VDMA
rubix:110A6719
manufacturer :161102
ean:4052568006389
NAW-1/4-01-VDMA Manifold sub-base
brand logo
Technical specifications
Typesub-base according to iso 15407-1
See all Specifications

Product details : FESTO 161102 MANIFOLD SUB-BASE NAW-1/4-01-VDMA


Manifold sub-base NAW-1/4-01-VDMA Connections at side. Width=26 mm, Based on the standard=ISO 15407-1, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=225 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x78x43 mm
Logistic Weight244,85 g
Typesub-base according to iso 15407-1
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ Each
£ 32.40 incl. VAT
  • Delivery usually within ( 2 ) days