PORTWEST FC01BKR43 ESD SAFETY SHOE S2 BLACK SIZE 43/9


FC01 - Portwest Compositelite ESD Laced Safety Shoe S2

References
portwest:FC01BKR43
rubix:2589367
ean:5036108199792
brand logo
brand logo
Technical specifications
EU shoe size43
ColourBlack
Main materialMicrofiber
See all Specifications

Product details : PORTWEST FC01BKR43 ESD SAFETY SHOE S2 BLACK SIZE 43/9


Classic laced safety shoe with microfibre upper and dual density outsole. 100% non metallic. Suitable for use in ESD environments. Complies with EN 61340-5-1.Composite toecap for added protection. Anti-static footwear. Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. 100% non-metallic. Suitable for use in ESD environments.
Standard : EN 61340-4-3 Class 3, EN20375 S2
ESD : Yes

Technical specifications


Attributes
EU shoe size43
ColourBlack
Main materialMicrofiber
Metal freeYes
MaterialMicrofibre
Show UNSPSC/ECL@SS
£ 32.22 excl. VAT
/ Each
£ 38.66 incl. VAT
  • Usually arrives within 14 working days