PORTWEST FC67 ACTION LEATHER TRAINER S1PL BLACK EU38 UK5
FC67 Compositelite Vistula Trainer S1P HRO
See technical informationSee documentsReferences
Portwest:FC67BKR38
Rubix:45031392
EAN:5036108219469
Documents
Product details : PORTWEST FC67 ACTION LEATHER TRAINER S1PL BLACK EU38 UK5
Hard wearing S1P non metallic hiker, offering comfort and durability. Phylon/rubber outsole for comfort and slip resistance. Ideal for light industrial use or in metal free areas.
Strengths
- CE certified
- Composite toecap for added protection
- Pierce resistant composite midsole
- Anti-static footwear
- Energy Absorbing Seat Region
- SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
- Heat resistant outsole 300°C
- Fuel and oil resistant outsole
- Dual density sole unit
- 100% non-metallic
- Composite toecap for added protection
- Pierce resistant composite midsole
- Anti-static footwear
- Energy Absorbing Seat Region
- SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
- Heat resistant outsole 300°C
- Fuel and oil resistant outsole
- Dual density sole unit
- 100% non-metallic
Applications
Ideal for construction, utilities and public services
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 45.76 excl. VAT
/ Each
£ 54.91 incl. VAT
- Usually arrives within 14 working days
