BASE B0667 GRAND CANYON MID BOOT S1PS ESD FO SR SHOES BLACK EU45 UK11
Safety Footwear
See technical informationReferences
Base Protection:CA-B0667-0WB 45
Rubix:389A0862
Manufacturer :CA-B0667-0WB 45
EAN:8052530126721

Product details : BASE B0667 GRAND CANYON MID BOOT S1PS ESD FO SR SHOES BLACK EU45 UK11
Strengths
•S3S FO ESD SR
SOLE: Anti-fatigue AirTech + TPU-Skin
SOLE: Anti-fatigue AirTech + TPU-Skin
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 88.33 excl. VAT
/ Each
£ 106.00 incl. VAT
- Usually arrives within 14 working days
