PORTWEST COMP VISTULA TRAINER BLK/BLU 41


FC67 Compositelite Vistula Trainer S1P HRO

References
portwest:FC67BKR41
rubix:45031394
brand logo
brand logo
Technical specifications
EU shoe size41
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST COMP VISTULA TRAINER BLK/BLU 41


Hard wearing S1P non metallic hiker, offering comfort and durability. Phylon/rubber outsole for comfort and slip resistance. Ideal for light industrial use or in metal free areas.

Strengths

- CE certified
- Composite toecap for added protection
- Pierce resistant composite midsole
- Anti-static footwear
- Energy Absorbing Seat Region
- SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces
- Heat resistant outsole 300°C
- Fuel and oil resistant outsole
- Dual density sole unit
- 100% non-metallic

Applications

Ideal for construction, utilities and public services

Technical specifications


Attributes
EU shoe size41
ColourBlack
Main materialLeather
Weight1360 g
MaterialSplit leather (upper), Phylon/Rubber (sole)
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 47.16 excl. VAT
/ Each
£ 56.59 incl. VAT
  • Usually arrives within 14 working days