UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU49 UK14 W11
Uvex 85448 One Low S2 SRC
See technical informationReferences
Uvex:8544849
Rubix:80371001
EAN:4031101534756

Product details : UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU49 UK14 W11
Uvex 1 safety shoes in protection classes S1 and S2 provide optimal protection and support for the individual movements of the human body. This safety shoe has been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimise the wearer's well being. The ergonomic construction of the uvex 1 safety shoes offers the perfect balance between protection and comfort. The design stands out with its clear lines and minimalist look. .
Technical specifications
Attributes
| EU shoe size | 49 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microvelour |
| Water proof | yes |
| Security Category | s2 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 122.98 excl. VAT
/ Each
£ 147.58 incl. VAT
- Usually arrives within 14 working days
EU shoe size
49
