References
SKF:TSN 605 C
Rubix:132A6202
Manufacturer :93418
EAN:7316570887587



Product details : SKF HSNG LABRYNTH SEALX2 TSN 605 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Type | seal |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 34.94 excl. VAT
/ Each
£ 41.93 incl. VAT
- Usually arrives within 14 working days
