References
Superseded Ref:G22X28X4-B
INA:G22X28X4-C
Rubix:274A7515
Manufacturer :0810738440000
EAN:4054364780913

Product details : INA G22X28X4-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
| Logistic Weight | 1,89 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 4 mm |
| Series | g..-c |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 2.43 excl. VAT
/ Each
£ 2.91 incl. VAT
- In stock: Next day delivery
