Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG TSV516 LABRYNTH SEAL+O RING 383852440000
FAG TSV516 LABRYNTH SEAL+O RING 383852440000
Sealing ring
References
fag:
TSV516
rubix:
229A2070
manufacturer :
0383852440000
ean:
4012801241663
Technical specifications
Type
labyrinth ring
See all Specifications
Product details
Technical specifications
Product details : FAG TSV516 LABRYNTH SEAL+O RING 383852440000
Felt sealing set FAG
Technical specifications
Attributes
Logistics dimensions (L x W x H)
114,2
x
22,63
x
114,2
mm
Logistic Weight
890
g
Type
labyrinth ring
Inner diameter
114.2
mm
Outer diameter
22.625
mm
Width
114.2
mm
Series
tsv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.82
excl. VAT
/
Each
£
66.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SEALING WASHER Z 010 F
FAG HOUSING SEAL-FELT FSV509
SKF BEARING HOUSING SEAL TSN 513 CE
FAG DH320 HOUSING LIP-SEAL 0383900600000
SNR ASNA3030K PLUMMER BLOCK ACCESSORIES
INA G29X38X4-C RADIAL ROTARY SHAFT SEAL
NTN G30X37X4 NEEDLE ROLLER BEARING
FAG EDH230 SEALING RING
SNR SC513SV PLUMMER BLOCK ACCESSORIES
COOPER BPTL2 BLANKING PLATE
INA G21X29X4-B RADIAL ROTARY SHAFT SEAL
SNR SC516-613EC PLUMMER BLOCK ACCESSORIES
TIMKEN TSNG516 DOUBLE LIP SEAL
SKF V RING HSNG SEAL X2 TSN 310 A
INA G10X14X3-C NEEDLE BEARING SEAL