Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 532 C
SKF HOUSING FELT SEAL X2 TSN 532 C
Felt Seal TSN…-C Series
References
skf:
TSN 532 C
rubix:
103A2204
manufacturer :
93417
ean:
7316570079012
Technical specifications
Type
seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 532 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
208,5
x
208,5
mm
Logistic Weight
968,4
g
Type
seal
Inner diameter
140
mm
Outer diameter
208.5
mm
Width
14
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.45
excl. VAT
/
Each
£
124.14
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
FAG HOUSING LIP-SEAL DH213
SNR SC619DS PLUMMER BLOCK ACCESSORIES
SNR SC508-607EC PLUMMER BLOCK ACCESSORIES
COOPER SR408 SYNTHETIC RUBBER SEAL
COOPER BPTL3 BLANKING PLATE
SNR ASNA3030K PLUMMER BLOCK ACCESSORIES
INA G32X45X4-C RADIAL ROTARY SHAFT SEAL
INA SD15X23X3-A DOUBLE LIP SEALING RING SD
SNR SNCD226-526MHL2 PLUMMER BLOCK
FAG EDH512 SEALING RING
FAG EDH506 SEALING RING
INA SD22X28X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
SNR SC608FSS PLUMMER BLOCK ACCESSORIES
SNR SC505EC PLUMMER BLOCK ACCESSORIES
SNR RDC509 PLUMMER BLOCK ACCESSORIES