INA G32X45X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G32X45X4-C
Rubix:274A7523
Manufacturer :0810770330000
EAN:4054364790356

Documents
Product details : INA G32X45X4-C RADIAL ROTARY SHAFT SEAL
Radial seal for shafts
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 32 mm |
| Outer diameter | 45 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 72.36 excl. VAT
/ 25 pieces
£ 86.83 incl. VAT
- Delivery usually within ( 7 ) days
