Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD15X23X3-A DOUBLE LIP SEALING RING SD
INA SD15X23X3-A DOUBLE LIP SEALING RING SD
Radial rotary shaft seal
References
ina:
SD15X23X3-A
rubix:
274A8370
manufacturer :
0007999040000
ean:
4012802440522
Technical specifications
Type
Seal Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD15X23X3-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
0,67
g
Type
Seal Ring
Outer diameter
23
mm
Width
3
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA GR12X16X3-C RADIAL ROTARY SHAFT SEAL
SKF SEALING WASHER Z 202
SNR SC217SV PLUMMER BLOCK ACCESSORIES
SKF TSN508CE FELT HOUSING SEAL
COOPER ATL45M TRIPLE LABYRINTH SEAL
SNR SC530LA PLUMMER BLOCK ACCESSORIES
SKF HOUSNG LABRYNTH SEAL TSN 511 S
SKF HOUSNG LABRYNTH SEAL TSN 517 S
INA NEEDLE BEARING SEAL G16X22X3
SKF HOUSING FELT SEAL FS 680
SNR SC211SV PLUMMER BLOCK ACCESSORIES
SNR SNCD228-528MH2 PLUMMER BLOCK
SKF PLUMMER BLOCK SEAL TSN615S:SKF
SNR SC226DS PLUMMER BLOCK ACCESSORIES
SNR PF208 HOUSING