Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859927 FEMALE BANJO FITTING MM 6-1/8
MECALINE 859927 FEMALE BANJO FITTING MM 6-1/8
Female banjo coupler
References
mecaline:
859927
rubix:
216A1569
ean:
3660338148910
Technical specifications
Material
Body in H polymer
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859927 FEMALE BANJO FITTING MM 6-1/8
Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/8
Profile
Female
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.32
excl. VAT
/
Each
£
2.78
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FESTO 153292 PUSH-IN FITTING, SELF-SEALING QSMK-M5-6
NORGREN 160290088 FITTING G1 BULKHEAD CONNECTOR
FESTO 558762 PUSH-IN CONNECTOR NPQM-D-Q8-E-P10
SMC KPL06-01 FITTING
NORGREN 431451248 12MM X 1/2 MALE ELBOW ADAPT
NORGREN 101150418 STEM ADAPTER
SMC KQ2H04-00A-X35 ONE-TOUCH FITTING
NORGREN 100230604 PFIT 6-4MM STEM REDUCER
FESTO 153442 PUSH-IN CONNECTOR, SELF-SEALING QSK-10
MECALINE 860008 FEMALE ELBOW 8 - G1/2IN
NORGREN C00430800 PFITC 8MM STEM ELBOW CONNECTOR
NORGREN 291171348 1/2 BSP HOSE ADAPTOR
SMC AS3000F-08 SPEED CONTROLLER
SMC KQ2S06-M5N1 ONE-TOUCH FITTING
FESTO 576319 TERMINAL STRIP