References
Festo:NECU-L3G7-C1
Rubix:391A4046
Manufacturer :576319
EAN:4052568059545

Documents
Product details : FESTO 576319 TERMINAL STRIP
terminal strip NECU-L3G7-C1 Assembly Position=Any, Connection frequency=100, Operating voltage range DC=0 - 30 V, Surge strength=4 kV, Acceptable current load at 40°C=12 A
Technical specifications
Attributes
| Material | pa |
|---|---|
| Connection 1 | 7-pin |
| Profile | terminal strip (necu) |
| Connection 2 | spring-loaded terminal block, straight plug |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 6 ) days