FESTO 153442 PUSH-IN CONNECTOR, SELF-SEALING QSK-10
Push-in Connector
See technical informationSee documentsReferences
Festo:QSK-10
Rubix:124A9459
Manufacturer :153442
EAN:4052568034757

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | 10 |
Documents
Product details : FESTO 153442 PUSH-IN CONNECTOR, SELF-SEALING QSK-10
Push-in connector, self-sealing QSK-10 Size=Standard, Nominal size=5,3 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 27,2 g |
|---|---|
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | 10 |
| Profile | standard |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ Each
£ 10.90 incl. VAT
- Delivery usually within ( 2 ) days