FESTO 558807 PUSH-IN BULKHEAD CONNECTOR NPQM-H-Q6-E-P10
Push-In Bulkhead Connector
See technical informationSee documentsReferences
Festo:NPQM-H-Q6-E-P10
Rubix:116A1009
Manufacturer :558807
EAN:4052568055417

Documents
Product details : FESTO 558807 PUSH-IN BULKHEAD CONNECTOR NPQM-H-Q6-E-P10
Push-in bulkhead connector NPQM-H-Q6-E-P10 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 34,07 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 6 mm |
| Profile | npqm |
| Connection 2 | 6 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 40.40 excl. VAT
/ 10 pieces
£ 48.48 incl. VAT
- Delivery usually within ( 2 ) days