References
Festo:QST-3/8-8-50
Rubix:124A8973
Manufacturer :130799
EAN:4052568025205

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 130799 PUSH-IN T-FITTING QST-3/8-8-50
Push-in T-fitting QST-3/8-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistic Weight | 43,88 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 202.00 excl. VAT
/ 50 pieces
£ 242.40 incl. VAT
- Delivery usually within ( 2 ) days