SMC KQ2V04-M5N ONE TOUCH FITTING


One-Touch Fitting Series KQ2

References
smc:KQ2V04-M5N
rubix:2604401
brand logo
brand logo
Technical specifications
Connection 1M5
Connection 210,4 mm
See all Specifications

Product details : SMC KQ2V04-M5N ONE TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Universal male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Sealant: None (Except for Port Sizes
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight4 g
Connection 1M5
Connection 210,4 mm
Length9.8 mm
Type of threadingM
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604, PBT, PP (Body);NBR (Seal, O-Ring)
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
  • Delivery usually within ( 4 ) days