References
Festo:QS-1/4-10
Rubix:80189058
Manufacturer :153007
EAN:4052568031169

Documents
Product details : FESTO 153007 PUSH-IN FITTING QS-1/4-10
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Connection 1 | r 1/4 |
|---|---|
| Material | brass |
| Min. temperature | 10 °C |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
- In stock: Next day delivery