Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3R5C-FN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3R5C-FN HIGH PURITY FLUOROPOLYMER FITTING
Female Run Tee
References
smc:
LQ3R5C-FN
rubix:
2605112
Technical specifications
Material
PFA
Connection 1
3/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3R5C-FN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
170
g
Material
PFA
Connection 1
3/4
Profile
LQ3R-F
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.81
excl. VAT
/
Each
£
123.37
incl. VAT
Delivery usually within (
30
) days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3136 06 10
SMC KQ2N10-03AS BRASS FITTING 3/8 THREAD I 10 TUBE
SMC KQ2H23-04A-X35 ONE-TOUCH FITTING
SMC KGH10-00 FITTING
SMC AS1201F-M5-06-X35 SPEAD CONTROLLER
SMC KRP-06 FITTING
FESTO 186262 MULTIPLE DISTRIBUTOR QSLV6-G1/2-12
NORGREN C0A510605 PFITC 6MM-M5 BANJO ELBOW
SMC KQ2UD06-01AS BRASS FITTING 1/8 THREAD I 6 TUBE
FESTO 133128 BLANKING PLUG
SMC KQ2U10-03NS ONE-TOUCH FITTING
SMC KQ2L13-00 FITTING
SMC KRP-12 FLAME RESIST STEM PLUG 12MM
SMC KQB2H10-02S METRIC SIZE BRASS ONE-TOUCH FITTING
FESTO 130769 PUSH-IN L-FITTING QSML-M3-4-100