SMC AS1201F-M5-06-X35 SPEAD CONTROLLER

Speed Controller

See technical informationSee documents
References
SMC:AS1201F-M5-06-X35
Rubix:131A9713
Manufacturer :AS1201F-M5-06-X35
brand logo
Technical specifications
Materialpbt;brass
Connection 1m5x0,8
See all Specifications
Documents

Product details : SMC AS1201F-M5-06-X35 SPEAD CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Strengths

•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Technical specifications


Attributes
Materialpbt;brass
Connection 1m5x0,8
Profileas
Connection 26 mm
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
  • Delivery usually within ( 24 ) days