References
Festo:QSML-M3-4-100
Rubix:124A7257
Manufacturer :130769
EAN:4052568024901

Documents
Product details : FESTO 130769 PUSH-IN L-FITTING QSML-M3-4-100
Push-in L-fitting QSML-M3-4-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 3,36 g |
|---|---|
| Material | pbt |
| Connection 1 | m3 |
| Profile | qsml |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 291.00 excl. VAT
/ 100 pieces
£ 349.20 incl. VAT
- Delivery usually within ( 2 ) days