MECALINE 859175 FEMALE STRAIGHT FITTING 6/4-G1/4IN
FEMALE STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859175
Rubix:216A2575
EAN:3660338142086

Documents
Product details : MECALINE 859175 FEMALE STRAIGHT FITTING 6/4-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
- Usually arrives within 14 working days
