MECALINE 859618 FEMALE STRAIGHT FITTING 16-1/2
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859618
Rubix:216A2568
EAN:3660338146138

Documents
Product details : MECALINE 859618 FEMALE STRAIGHT FITTING 16-1/2
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 16 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- Usually arrives within 14 working days
