MECALINE STRAIGHT MALE 4-G1/8IN859589
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859589
Rubix:214A5341
EAN:3660338145858

Documents
Product details : MECALINE STRAIGHT MALE 4-G1/8IN859589
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 2.36 excl. VAT
/ Each
£ 2.83 incl. VAT
- Usually arrives within 14 working days
