Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 734342 MALE TEE 6X4 R1/4IN
MECALINE 734342 MALE TEE 6X4 R1/4IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
734342
rubix:
216A2303
ean:
3660338021954
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Product details
Technical specifications
Product details : MECALINE 734342 MALE TEE 6X4 R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 858609 STRAIGHT MALE FITTING 15-R1/2IN
MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
MECALINE 859461 TEE FITTING 14 R3/8IN
MECALINE 859648 BANJO FITTING MALE ADJUSTABLE 10-G3/8IN
MECALINE 858692 FERRULE SERIES BRASS 15
MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN
MECALINE 859398 TEE FITTING 10-R1/4IN
SMC KFG2T1209-03S INSERT FITTING
MECALINE 858608 STRAIGHT MALE FITTING 14 - R1/2IN
MECALINE 869366 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/8IN
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
MECALINE 859477 BRANCH FITTING 12R3/8IN
MECALINE 869392 STRAIGHT MALE FITTING 4- R1/8IN
MECALINE 859525 MALE ELBOW 18-R1/2IN