MECALINE MALE FITTING WITH SPIRAL 12/10-R3/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationReferences
Mecaline:858682
Rubix:214A5327
EAN:3660338137525

Product details : MECALINE MALE FITTING WITH SPIRAL 12/10-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- Usually arrives within 14 working days
