MECALINE 858551 NON-RETURN CHECK VALVE 3/4IN


FEMALE THREADED CHECK VALVE FOR WATER, COMPRESSED AIR, OIL

References
mecaline:858551
rubix:216A1299
ean:3660338136214
NON-RETURN CHECK VALVE Connecting diameter 3/4
brand logo
Technical specifications
Materialbrass (body);stainless steel (spring);nbr (seal);plastic (plug)
See all Specifications

Product details : MECALINE 858551 NON-RETURN CHECK VALVE 3/4IN


Material: Brass. Pression Range: 3/8 - 1" max 12 Bar; 1"1/4 - 2" max 10 Bar
Temperature range 0°C...+90°C

Technical specifications


Attributes
Materialbrass (body);stainless steel (spring);nbr (seal);plastic (plug)
Max. service pressure12 bar
Max. temperature90 °C
Min. temperature0 °C
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
  • In stock: Next day delivery