MECALINE 869344 QUICK EXHAUST VALVE G1/2IN
NICKEL PLATED BRASS QUICK EXHAUST
See technical informationSee documentsReferences
Mecaline:869344
Rubix:216A1317
EAN:3660338230912

Documents
Product details : MECALINE 869344 QUICK EXHAUST VALVE G1/2IN
Material: Nickel Plated Brass. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -20°C...+80°C. Application: compressed air.
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
Technical specifications
Attributes
| Material | brass |
|---|---|
| Max. service pressure | 8 bar |
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 72.72 excl. VAT
/ Each
£ 87.26 incl. VAT
- In stock: Next day delivery
