FESTO 545997 VACUUM SECURITY VALVE ISV-M6


Vacuum Security Valve

References
festo:ISV-M6
rubix:124A3498
manufacturer :545997
ean:4052568092009
brand logo
brand logo
Technical specifications
Materialhigh alloy steel (spring)
See all Specifications

Product details : FESTO 545997 VACUUM SECURITY VALVE ISV-M6


vacuum security valve ISV-M6 For maintenance of vacuum if one or more Suction cups within a group fail to make contact with the workpiece. Size=M6, Ejector pulse suitability=<= 8 bar, Assembly Position=Any, Operating pressure=-0,95 - 0 bar, Required suction rate at -0.5 bar=2 l/min

Technical specifications


Attributes
Materialhigh alloy steel (spring)
Max. service pressure0 bar
Max. temperature60 °C
Min. temperature-10 °C
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Delivery usually within ( 2 ) days