PARWELD 709102 FLASHBACK ARRESTOR IN-LINE OXY
Flashback Arrestor In-Line Oxygen
See technical informationSee documentsReferences
Parweld:709102
Rubix:092278
EAN:5055365322996
Documents
Product details : PARWELD 709102 FLASHBACK ARRESTOR IN-LINE OXY
Manufactured to offer a high level of protection.3⁄8” BSP Fitting. H&E Approved. BAM Approved.Large sintered element coupled with non return valve.
Strengths
Large sintered element coupled with non return valve
Includes thermal cut off valve which activates when the heat sensitive element reach 100%#176;C
Non return valve
Includes thermal cut off valve which activates when the heat sensitive element reach 100%#176;C
Non return valve
Applications
3/8” BSP Male/Female for connection to regulator
Technical specifications
Attributes
| Max. service pressure | 5 bar |
|---|
Show UNSPSC/ECL@SS
£ 30.14 excl. VAT
/ Each
£ 36.17 incl. VAT
- Usually arrives within 14 working days

