Non-return valve and quick exhaust valve
Filter Options
Categories
non-return valve and quick exhaust valve (185)
Brand
asco
(1)
aventics
(12)
festo
(10)
imi norgren
(17)
mecaline
(18)
parker
(14)
parweld
(2)
80 Product(s) with 185 variant(s):
MECALINE 858559 QUICK EXHAUST VALVE 1/8
- mecaline:858559
- rubix:216A1319
- ean:3660338136290
- In stock: Next day delivery
- Material:brass
- Connection:1/8
£ 20.55 excl. VAT
/ Each
MECALINE 869338 NON-RETURN CHECK VALVE G1/2IN
- Superseded Ref:734289
- mecaline:869338
- rubix:216A1295
- ean:3660338230875
- In stock: Next day delivery
- Material:brass (body);stainless steel (spring);nbr (seal);plastic (shutter)
- Connection:femelle-femelle g1/2
£ 14.38 excl. VAT
/ Each
MECALINE 869341 NON-RETURN CHECK VALVE FOR COMPRESSED AIR G1/4IN
- Superseded Ref:734292
- mecaline:869341
- rubix:216A1302
- ean:3660338230899
- In stock: Next day delivery
- Material:brass
- Connection:femelle/femelle
£ 14.04 excl. VAT
/ Each
SMC AQ240F-04-00 QUICK EXHAUST VALVE
- smc:AQ240F-04-00
- rubix:107A2055
- manufacturer :AQ240F-04-00
- ean:3618035569866
- In stock: Next day delivery
- Material:polymer
- Connection:in/out: one-touch (push-in) tube fitting for ø4 mm tubing; exhaust: built-in silencer (port option 00)
£ 14.08 excl. VAT
/ Each
PARKER SE.1320SUCTIONELEM SE75221110
- parker:SE75221110
- rubix:156A6829
- manufacturer :SE75221110
- Usually arrives within 14 working days
- Material:stainless steel; 30% glass-filled nylon head; zintec centre tube
- Connection:g ¾
£ 31.33 excl. VAT
/ Each
SMC AQ1500-M5 CHECK VALVE
- smc:AQ1500-M5
- rubix:107A0437
- manufacturer :AQ1500-M5
- ean:3618035570022
- Delivery usually within ( 8 ) days
- Material:nbr
- Connection:m5 x 0,8 female thread
£ 19.36 excl. VAT
/ Each
SMC AK4000-04 CHECK VALVE
- smc:AK4000-04
- rubix:106A9625
- manufacturer :AK4000-04
- ean:3618035587877
- Delivery usually within ( 8 ) days
- Material:stainless steel
- Connection:rc 1/2
£ 25.37 excl. VAT
/ Each
PARKER SUCTION ELEMENT SE75231210
- parker:SE75231210
- rubix:156A6825
- manufacturer :SE75231210
- Usually arrives within 14 working days
- Material:stainless steel;nylon (head)
- Connection:g 1 (1 in)
£ 32.47 excl. VAT
/ Each
PARKER STRAINER SE75351210
- parker:SE75351210
- rubix:156A6798
- manufacturer :SE75351210
- Usually arrives within 14 working days
- Material:nylon/plated mild steel
- Connection:g 1 1/2
- Connection:g 1 1/2
£ 42.08 excl. VAT
/ Each
AVENTICS QUICK EXHAUST VALVE 0821002003
- aventics:0821002003
- rubix:157A9278
- manufacturer :0821002003
- ean:3661475850889
- Delivery usually within ( 5 ) days
- Material:aluminium (housing);acrylonitrile butadiene rubber (seal)
- Connection:port 1: g 1/4 (internal thread); port 2: g 1/4 (internal thread); port 3 (exhaust): g 3/8 (internal thread)
£ 73.10 excl. VAT
/ Each
PARKER DUALPOCHECKMODU P2M2PXCA
- parker:P2M2PXCA
- rubix:157A7964
- manufacturer :P2M2PXCA
- Usually arrives within 14 working days
- Material:polyamide 6,6 reinforced fibreglass (body); nitrile (poppet); brass (nozzle); treated steel (clip connector)
- Connection:swivel elbow push-in connector (4 mm od tube)
£ 90.04 excl. VAT
/ Each
SMC AKM3000-F02-A MODULAR STYLE CHECK VALVE
- smc:AKM3000-F02-A
- rubix:2599507
- manufacturer :AKM3000-F02-A
- ean:3618035586948
- Delivery usually within ( 8 ) days
- Material:brass ; hnbr
- Connection:g 1/4
£ 25.14 excl. VAT
/ Each
PARKER CHECKVAL1/4 VB22-Q-NQ-5
- parker:VB22-Q-NQ-5
- rubix:157A9194
- manufacturer :8204094018
- Usually arrives within 14 working days
- Material:anodised aluminium
- Connection:g1/4
£ 29.05 excl. VAT
/ Each
FESTO 33969 VACUUM SECURITY VALVE ISV-1/8
- festo:ISV-1/8
- rubix:124A4934
- manufacturer :33969
- ean:4052568067779
- Delivery usually within ( 2 ) days
- Material:wrought aluminium alloy / stainless steel / high-alloy steel / pom
- Connection:g1/8
£ 31.62 excl. VAT
/ Each
PARKER VALVE P2M1PXCA
- parker:P2M1PXCA
- rubix:157A6339
- manufacturer :P2M1PXCA
- Usually arrives within 14 working days
- Material:body: polyamide 6,6 reinforced fibreglass; poppet: nitrile; nozzle: brass; clip connector: treated steel
- Connection:4 or 6 mm od push-in tubing (size 1: 4 or 6 mm od tubing)
£ 76.54 excl. VAT
/ Each
AVENTICS PNEUMATIC VALVE 0821003026
- aventics:0821003026
- rubix:157A9344
- manufacturer :0821003026
- Delivery usually within ( 5 ) days
- Material:die-cast zinc (housing);acrylonitrile butadiene rubber (seal)
£ 100.61 excl. VAT
/ Each
AVENTICS VALVE 0821002002
- aventics:0821002002
- rubix:157A9279
- manufacturer :0821002002
- Delivery usually within ( 5 ) days
- Material:aluminium (housing);acrylonitrile butadiene rubber (seal)
£ 101.44 excl. VAT
/ Each
SMC XTO-674-04A BRASS BODY CHECK VALVE
- smc:XTO-674-04A
- rubix:394A2776
- manufacturer :XTO-674-04A
- Delivery usually within ( 8 ) days
- Material:303 stainless steel (bracket);nbr (rubber lining)
£ 36.91 excl. VAT
/ Each
AVENTICS NON RETURN VALVE 5340051010
- aventics:5340051010
- rubix:157A9145
- manufacturer :5340051010
- ean:3661475943642
- Delivery usually within ( 5 ) days
- Material:die-cast zinc;acrylonitrile butadiene rubber (seal)
£ 90.46 excl. VAT
/ Each
AVENTICS NON RETURN VALVE 0821003028
- aventics:0821003028
- rubix:157A9143
- manufacturer :0821003028
- Delivery usually within ( 5 ) days
- Material:die-cast zinc (housing);acrylonitrile butadiene rubber (seal)
£ 97.28 excl. VAT
/ Each
AVENTICS NON RETURN VALVE 0821003027
- aventics:0821003027
- rubix:152A6903
- manufacturer :0821003027
- Delivery usually within ( 5 ) days
- Material:die-cast zinc (housing);acrylonitrile butadiene rubber (seal)
£ 130.28 excl. VAT
/ Each
NORGREN T70C4800 QUICK EXHAUST VALVE
- imi norgren:T70C4800
- rubix:107A2059
- manufacturer :T70C4800
- In stock: Next day delivery
- Material:aluminium alloy (body);nbr (seal)
- Connection:g1/2 (iso g parallel thread)
£ 51.68 excl. VAT
/ Each
NORGREN T70C2800 QUICK EXHAUST VALVE
- imi norgren:T70C2800
- rubix:107A1280
- manufacturer :T70C2800
- In stock: Next day delivery
- Material:zinc alloy (body);nbr (seal)
- Connection:g1/4 (iso g)
£ 29.52 excl. VAT
/ Each
NORGREN T50P0008 NON RETURN VALVE
- imi norgren:T50P0008
- rubix:107A4373
- manufacturer :T50P0008
- In stock: Next day delivery
- Material:aluminium
- Connection:push-in (for 8 mm o/d tube)
£ 57.80 excl. VAT
/ Each
24 items of 80
























