References
SMC:INA-14-47-02
Rubix:265A1341
Manufacturer :INA-14-47-02
EAN:3618036080452

Documents
Product details : SMC INA-14-47-02
The issue of water and air backflow in areas susceptible to corrosion and rust has been resolved with our latest check valves. The INA-14 and XTO-674 Series come in brass or stainless steel body materials with rubber seals of NBR, FKM or CR (Chloroprene rubber). They can be used across a wide range of applications and can cope with extreme conditions, resisting ambient and fluid temperatures as high as 80°C and as low as -30°C. Cost savings are also achieved thanks to a minimum operating pressure of 0.01MPa. Highly flexible, they can be used with both vacuum and oscillation measures and are available in four port sizes, 1/8", 1/4", 3/8" and 1/2" and a range of weights from 20g to 280g.
Technical specifications
Attributes
| Logistic Weight | 273 g |
|---|---|
| Material | sus303 |
| Connection | rc 1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 53.45 excl. VAT
/ Each
£ 64.14 incl. VAT
- Delivery usually within ( 4 ) days