Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840676 FEMALE STRAIGHT FITTING 10-3/8
MECALINE 840676 FEMALE STRAIGHT FITTING 10-3/8
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840676
rubix:
216A1616
ean:
3660338059698
Technical specifications
Connection 1
g3/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840676 FEMALE STRAIGHT FITTING 10-3/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
g3/8
Connection 2
10
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.81
excl. VAT
/
Each
£
4.57
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SMC KQ2L01-U01A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3169 08 17
AVENTICS 4MM X 5MM ELBOW 2122004050
LEGRIS LF3000 FITTING 3193 04 19
MECALINE 859669 BOLTS FOR DOUBLE BANJOS 1/4
LEGRIS LF3600 BRASS FITTING 3693 08 13
LEGRIS LF 3000 FITTING 3108 08 10
SMC KQ2H01-32A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3198 10 13
FESTO 186103 PUSH-IN FITTING QS-G3/8-12
LEGRIS LF3000 FITTING 3193 06 19
MECALINE MALE 90ELBOW 6MM M6 858883
MECALINE 842864 STRAIGHT FITTING 8 R1/4IN
AVENTICS 2121908140
LEGRIS LF3600 BRASS FITTING 3609 10 13