MECALINE MALE 90ELBOW 6MM M6 858883
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER
See technical informationReferences
Mecaline:858883
Rubix:216A3620
EAN:3660338139536


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m6 |
| Connection 2 | 6 |
Product details : MECALINE MALE 90ELBOW 6MM M6 858883
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m6 |
| Connection 2 | 6 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- Usually arrives within 14 working days