References
Aventics:2122004050
Rubix:154A7427
Manufacturer :2122004050

Product details : AVENTICS 4MM X 5MM ELBOW 2122004050
Elbow fitting series QR1-S Standard.
Technical specifications
Attributes
| Package weight | 5 g |
|---|---|
| Type of threading | metric |
| Connection 1 | m5 |
| Connection 2 | 4 |
| Material | housing: polybutyleneterephthalate (pbt); thread and release‑ring holder: brass, nickel‑plated; seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene; tooth lock washer: stainless steel |
| Connecting diameter | 0.157 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | m5 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Delivery usually within ( 6 ) days
