Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883838 PUSH IN FEMALE STUD-8MM-G1/4IN
MECALINE 883838 PUSH IN FEMALE STUD-8MM-G1/4IN
FEMALE THREADED STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883838
rubix:
216A1935
ean:
3660338372476
Technical specifications
Connection 1
G1/4
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883838 PUSH IN FEMALE STUD-8MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.71
excl. VAT
/
Each
£
3.25
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
CAMOZZI PUSH ON-SIN BANJO RING CONNECTOR-8/6 TUBE-1/4 1610 8/6-1/4
SMC KQ2H16-03AS BRASS FITTING R RC 3/8 MALE THREAD I 16 TUBE
MECALINE MALE STRAIGHT 10-G3/8IN 853051
MECALINE 840584 ORIENTABLE BRANCH FITTING 6-G1/4IN
SMC KQ2L06-M6A ONE-TOUCH FITTING
MECALINE PUSH IN SWIVEL ELBOW-12MM-G1/2IN 883872
AVENTICS 2122306180
SMC KQ2H08-03NS NICKEL PLATED BRASS FITTING R RC 3/8MALE THREAD I8TUBE
NORGREN S02250618 PFIT-S 6MM-G1/8 STR ADAPT
AVENTICS 2122006140
SMC KQ2H06-G01A1 ONE-TOUCH FITTING
SMC KXH12-03S ROTARY CONN
AVENTICS 2122010140
MECALINE MALE STRAIGHT 12-G1/8IN 858719
FESTO 190649 PUSH-IN FITTING QS-1/4-12-I