References
SMC:KXH12-03S
Rubix:246A9594
Manufacturer :KXH12-03S
EAN:3618036021806

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | applicable tube o.d. ø12 mm |
| Connection 2 | male thread r 3/8 |
Documents
Product details : SMC KXH12-03S ROTARY CONN
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type of threading | r |
| Connection 1 | applicable tube o.d. ø12 mm |
| Connection 2 | male thread r 3/8 |
| Material | stainless steel 304 (martensitic stainless steel principal parts); electroless nickel plated brass parts |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | r 3/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
- Delivery usually within ( 20 ) days