MECALINE ISO B12 Y FIXED COUPLING CONNECTING 1/4 853517


FEMALE THREADED WITH TWIN SAFETY COUPLING - ISO B

References
mecaline:853517
rubix:216A3127
ean:3660338096051
2 DIRECTIONS FIXED COUPLING Connecting diameter (inch) '' 1/4
brand logo
Technical specifications
Connection 11/4
MaterialGlass-fiber reinforced polymer

Product details : MECALINE ISO B12 Y FIXED COUPLING CONNECTING 1/4 853517


MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414 -DIN EN 983 -ISO 6150 Series C (Ø 5.5 mm flow Passage). Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C

Technical specifications


Attributes
Connection 11/4
MaterialGlass-fiber reinforced polymer
Show UNSPSC/ECL@SS
£ 39.18 excl. VAT
/ Each
£ 47.02 incl. VAT
  • In stock: Next day delivery