SMC KK6P-16H MALE CONN ONE TOUCH 16MM


KK Socket Coupler

References
smc:KK6P-16H
rubix:123A4358
KKxP, S Coupler Series - Plug
brand logo
Technical specifications
MaterialC3604 (Stem);Stainless Steel 304;NBR
See all Specifications

Product details : SMC KK6P-16H MALE CONN ONE TOUCH 16MM


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.

Body Size: 6 (1/2)
Applicable Tubing O.D.: Ø16 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x56x26 mm
Logistic Weight50 g
MaterialC3604 (Stem);Stainless Steel 304;NBR
ProfileKK6P
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ Each
£ 13.52 incl. VAT
  • Delivery usually within ( 4 ) days