SMC KK4P-65N MALE CONN W/NUT FOR HOSE 10/6.


KK Socket Coupler

References
smc:KK4P-65N
rubix:123A3948
KKxP, S Coupler Series - Plug
brand logo
Technical specifications
MaterialC3604 (Stem);NBR (Seal)
See all Specifications

Product details : SMC KK4P-65N MALE CONN W/NUT FOR HOSE 10/6.


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Nut Fitting.
•Body size: 1/8, 1/4, 1/2.
•Applicable hose O.D.: ø8, ø9, ø10, ø12, ø12.5, ø16.

Body Size: 4 (1/4)
Applicable Hose I.D./O.D.: 6.5/10 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x47x20 mm
Logistic Weight45 g
MaterialC3604 (Stem);NBR (Seal)
ProfileKK4P
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
  • Delivery usually within ( 4 ) days