Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059271 COUPLING SOCKET NPHS-D6-P-G14F
FESTO 8059271 COUPLING SOCKET NPHS-D6-P-G14F
Quick Coupling Socket
References
festo:
NPHS-D6-P-G14F
rubix:
263A6055
manufacturer :
8059271
ean:
4052568290160
Technical specifications
Connection 1
g 1/4
Material
nickel-plated
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059271 COUPLING SOCKET NPHS-D6-P-G14F
Strengths
•Releasing sleeve made of plastic
Exhaust the air on the plug side without releasing the coupling
Technical specifications
Attributes
Connection 1
g 1/4
Material
nickel-plated
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.81
excl. VAT
/
Each
£
22.57
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
PCL XF COUPLING MALE R1/4 INCH AC71CM
SMC KK130S-11B S COUPLER
SMC KK6P-16E MALE CONN ONE TOUCH 16MM BULKH
FESTO 531676 QUICK COUPLING PLUG KS4-1/2-A
FESTO 531621 COUPLING SOCKET KD2-CK-3
SMC KK3S-01F FITTING
SMC KK13P-09B FITTING
PCL COUPLING MALE 3/8 IN AC51EM
AVENTICS 1823376043
SMC KK6P-03MS FITTING
SMC KK6S-03MS FITTING
SMC KK4P-12L MALE CONN ONE TOUCH 12MM ELBOW
SMC KK2P-04L S COUPLER
SMC KKH4S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
SMC KKA3P-02F S/S COUPLING