References
Festo:QSL-8
Rubix:80188628
Manufacturer :153072
EAN:4052568031657

Documents
Product details : FESTO 153072 PUSH-IN L-CONNECTOR QSL-8
The Festo Push in Fitting comes in wide range of variants, thus large selection for maximum flexibility in standard applications is possible. The operating media for the fitting is compressed air, vacuum, water.
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Connection 1 | 8 |
| Connection 2 | 15 |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- In stock: Next day delivery