References
IMI Norgren:C016C1028
Rubix:118A8548
Manufacturer :C016C1028


Technical specifications
| Material | body: pbt; threaded body: nickel-plated brass; seals: nbr (silicone-free); release ring and support ring: pom; claw: stainless steel; collar: nickel-plated zinc |
|---|---|
| Connection 1 | tube ø10 mm (push-in fitting) |
Product details : NORGREN C016C1028 10-1/4 FEMALE SWIVEL TEE ADAPT
Rotatable T-screw-on screw connection 10 - R 1/4 Pneufit C
Pneufit© C Female Swivel Tee Adaptor 10Mm X R1/4
Technical specifications
Attributes
| Material | body: pbt; threaded body: nickel-plated brass; seals: nbr (silicone-free); release ring and support ring: pom; claw: stainless steel; collar: nickel-plated zinc |
|---|---|
| Connection 1 | tube ø10 mm (push-in fitting) |
| Profile | swivel t-adapter with push-in connector (pneufit c) |
| Connection 2 | female thread iso r1/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Usually arrives within 14 working days