ANSELL FIBERTUF 76-501 MULTIPURPOSE PVC GLOVES 214XA 9 L
FiberTuf 76501
See technical informationSee documentsReferences
Ansell:76-501-9
Rubix:119A5605
Manufacturer :76501090
EAN:0076490495657



Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 2 |
Documents
Product details : ANSELL FIBERTUF 76-501 MULTIPURPOSE PVC GLOVES 214XA 9 L
- Made from aromatic polyester fibre, the Ansell FiberTuf 76-501 Light Mechanical Work Gloves are ideal for providing hand protection when performing dry applications that require light mechanical protection.
- They feature PVC dots on the palm side for improved gripping, and are available in a range of sizes to ensure the most comfortable and secure fit.
- Offers higher performance and durability than traditional cotton and polyamide gloves.
Strengths
- Aromatic polyester fibre for optimal results in dry applications requiring light mechanical protection
- PVC dots on palm side improve gripping for easier and safer handling
- Washable at 40°C for ongoing hygiene maintenance
- Knitwrist cuff provides easier donning
- Available in a range of sizes for a comfortable fit
- Suitable for a range of applications, from automotive and construction to packaging and general handling
- Can be used either as primary glove or as underglove to protect against cold wherever required
Applications
Inspection (picking, checking and marking)|Packaging|Light assembly tasks|General handling|Assembly of parts|Assembly of white goods
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Size | 9 |
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 2 |
| Main material | synthetic |
| Packaging | 12 pairs in a bag |
| Material | synthetic fiber |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- In stock: Next day delivery