References
Tegera:88700-11
Rubix:222A7449
EAN:7340118315195


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
Product details : TEGERA 88700 LEATHER GLOVE 11 2XL
Leather glove in full grain goatskin for allround work. Withstands contact heat up to 100°C/212°F with reinforced index finger, reinforced palm and KEVLAR® thread in the seams.
Leather glove that withstands contact heat up to 100°C/212°F with KEVLAR® thread in the seams.
Strengths
Withstands contact heat up to 100°C, Reinforced index finger, Reinforced palm, Reinforced seams
Applications
Assembly, Engineering, Hot work
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 2 |
| Main material | leather |
| Usage environment | oily or greasy |
| Material | leather |
| Length | 290 mm |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days